Zoro Homepage

Agarose UHR, 500 G

  • Mfr # A20135-500.0

  • Zoro # G704967682


product price: $2,172.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20135-500.0
Zoro #
G704967682
UPC #
-
Country of Origin
United States

Description

For DNA/RNA fragments 5-500bp. Ideal for primer size. DNAse and RNase free at 3% concentration, Agarose Ultra High Resolution (UHR) presents a resolution of DNA fragments similar to gels made with polyacrylamide at concentrations of 8%. Gels with Agarose UHR are easier to prepare and are absolutely free of neurotoxic dangers inherent to polyacrylamide. While Agarose UHR can be dissolved by careful adherence to microwaving procedures, Agarose UHR gels are best prepared by autoclaving.
CAS Number: 9012-36-6
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Fine white homogeneous powder
Moisture: 7.0 %
Ash: 0.35 %
Sulfate: 0.11 %
pH (1.5% in gel ): Report
pH (1.5% in Solution): Report
EEO: 0.15 -Mr
Gelling Temperature (3%): 35 oC
Melting Temperature (3%): 76 oC
DNase/ RNase: Not Detected
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.