Albumin, Bovine Fraction V, 250 G

  • Mfr # A30075-250.0

  • Zoro # G004967627


product price: $404.97
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30075-250.0
Zoro #
G004967627
UPC #
-
Country of Origin
United States

Description

pH (5% water) @ 25°C: 6.5-7.5Endotoxin: 10EU/mgMolecular Biology Grade.Fatty Acid FreeIgG FreeLow BioburdenProtease FreeSolvent Free Extraction ProcessManufactured by Heat Shock process
Common Name: BSA
CAS Number: 9048-46-8
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White to yellow with tan to green cast powder
APC Average: 1000 cfu/g
Ash: 2 %
Endotoxin: 3 EU/mg
Moisture: 5.0 %
pH: 6.5 - 7.5
Protein: 98.0 %
Purity: 98 %
Solubility: Clear to slightly hazy faint yellow to yellow green solution
Shipping Weight: 0.3801 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.