Albumin, Bovine Fraction V (BSA), 100g

  • Mfr # A30075-100.0

  • Zoro # G503559712


product price:  $171.89
/ea
Free Shipping & Returns

Key Features

Form
Powder
Solubility
Water
Product Type
Albumin, Bovine Fraction V (BSA)
Shelf Life
18 mo
Container Size
100 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30075-100.0
Zoro #
G503559712
UPC #
-
Country of Origin
United States

Dimensions

Container Size
100 g

Details

Item
Albumin, Bovine Fraction V (BSA)
Form
Powder
Solubility
Water
Product Type
Albumin, Bovine Fraction V (BSA)
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
Container Material
Plastic
Concentration
0.5 N
CAS Number
9048-46-8
Special Information
pH: 6.5 to 7.5
Features
IgG Free, Low Bioburden, Protease Free, Solvent Free Extraction Process
Chemical Grade
Lab
Purity
98 %
REMOVE - Previous PI Node
Protease Inhibitors
Moisture Content
5 %
Storage Temperature
2 to 8 Degrees C
Storage Temperature - Maximum
8 Degrees C
Storage Temperature - Minimum
2 Degrees C
Solubility Type
Water
Volume
100 g

Description

Albumin, Bovine Fraction V (BSA), Concentration 0.5 N, CAS Number 9048-46-8, Chemical Grade Lab, Shelf Life 18 mo, Special Information pH: 6.5 to 7.5

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.