Albumin, Bovine Fraction V (BSA), 1kg
Mfr # A30075-1000.0
Zoro # G103560293
product price:Â $1,622.99
/ea
Free Shipping & Returns
Key Features
Product Type
Albumin, Bovine Fraction V (BSA)
Container Material
Plastic
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
Solubility
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A30075-1000.0
Zoro #
G103560293
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 kg
Details
Item
Albumin, Bovine Fraction V (BSA)
Product Type
Albumin, Bovine Fraction V (BSA)
Container Material
Plastic
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
Solubility
Water
Form
Powder
Special Information
pH: 6.5 to 7.5
Features
IgG Free, Low Bioburden, Protease Free, Solvent Free Extraction Process
Purity
98 %
Chemical Grade
Lab
CAS Number
9048-46-8
Storage Temperature - Minimum
2 Degrees C
Storage Temperature - Maximum
8 Degrees C
REMOVE - Previous PI Node
Protease Inhibitors
Solubility Type
Water
Volume
1 kg
Storage Temperature
2 to 8 Degrees C
Moisture Content
5 %
Description
Albumin, Bovine Fraction V (BSA), CAS Number 9048-46-8, Chemical Grade Lab, Shelf Life 18 mo, Special Information pH: 6.5 to 7.5
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.