Alginic Acid, Sodium Salt, 500g
Mfr # A50300-500.0
Zoro # G903560073
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Container Size
500 g
Solubility
Water
Form
Powder
Shelf Life
18 mo
Storage Temp.
Room Temperature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A50300-500.0
Zoro #
G903560073
UPC #
-
Country of Origin
China
Dimensions
Container Size
500 g
Details
Item
Alginic Acid, Sodium Salt
Solubility
Water
Form
Powder
Shelf Life
18 mo
Storage Temp.
Room Temperature
CAS Number
9005-38-3
Chemical Formula
C5H7O4COONa
Purity
Greater Than 95%
Description
Alginic Acid, Sodium Salt, CAS Number 9005-38-3, Purity Greater Than 95 Percent, Container Size 500 g, Form Powder, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C5H7O4COONa, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.