Zoro Homepage

Alkaline Battery, 9 Volt, 2 per Package, 2PK

  • Mfr # 700205

  • Zoro # G016554648


product price: $22.29
/pk 2, $11.15/ea

Key Features

Product Type
Batteries
Size
9 V
Application
Instruments, Meters, Smoke Detectors
For Use With
Research or further manufacturing use only, not for food or drug use.
Model
9V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700205
Zoro #
G016554648
UPC #
-
Country of Origin
Unknown

Dimensions

Size
9 V

Details

Item
Alkaline Battery, 9 Volt, 2 per Package
Product Type
Batteries
Application
Instruments, Meters, Smoke Detectors
For Use With
Research or further manufacturing use only, not for food or drug use.
Model
9V
Product Form
Alkaline
Standard Battery Pack Size
9 V
Battery Chemistry
Alkaline

Description

Alkaline batteries for replacement in and for optimum operation of lab instruments. Batteries are exact replacements for the batteries used in timers, calculators, meters and other laboratory equipment.Shipping Weight: 1 lbsShipping Dimensions: 2.50 x 2.00 x 0.75Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.