Zoro Homepage

Allopurinol, 150g

  • Mfr # A21000-150.0

  • Zoro # G203559814


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Container Size
150 g
Product Type
Allopurinol
Solubility
1M NaOH
Purity
99 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A21000-150.0
Zoro #
G203559814
UPC #
-
Country of Origin
China

Dimensions

Container Size
150 g

Details

Item
Allopurinol
Form
Powder
Product Type
Allopurinol
Solubility
1M NaOH
Purity
99 %
Chemical Formula
C5H4N4O
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
Molecular Weight
136.11
CAS Number
315-30-0
Chemical Grade
HPLC
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Volume
150 g
Storage Temperature
2 Degrees to 8 Degrees C

Description

Allopurinol, CAS Number 315-30-0, Molecular Weight 136.11, Chemical Formula C5H4N4O, Chemical Grade HPLC, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.