Zoro Homepage

Amikacin Disulfate, 100g

  • Mfr # A20540-100.0

  • Zoro # G303560260


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
781.77
CAS Number
39831-55-5
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
Purity
99 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20540-100.0
Zoro #
G303560260
UPC #
-
Country of Origin
China

Dimensions

Container Size
100 g

Details

Item
Amikacin Disulfate
Molecular Weight
781.77
CAS Number
39831-55-5
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
Purity
99 %
Solubility
Water
Product Type
Amikacin Disulfate
Chemical Formula
C22H43N5O13 2H2SO4
Form
Powder
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Storage Temperature
2 Degrees to 8 Degrees C
Volume
100 g

Description

Amikacin Disulfate, CAS Number 39831-55-5, Molecular Weight 781.77, Chemical Formula C22H43N5O13 2H2SO4, Shelf Life 18 mo

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.