Shop RPI
See all product information
Create Account
Amino Acids
- Mfr # A50010-10000.0
- Zoro # G524783929
product price:Â
$
2,344.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Container Type
Bucket
Form
Crystalline Powder
Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A50010-10000.0
- Zoro #
- G524783929
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Amino Acids
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Type
- Bucket
- Form
- Crystalline Powder
- Quantity
- 1
- Chemical Properties
- BSE/TSE Free
- CAS Number
- 74-79-3
- Storage Temperature
- Room Temperature
- Volume
- 10 kg
- Container Material
- Plastic
- Calibration Certificate
- No
- Color
- White
- Application
- Research or Further Manufacturing Use Only
- Chemical Formula
- C6H14N4O2
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Product Type
- L-Arginine
- Solubility Type
- Water
- Shelf Life
- 32 mo
- Molecular Weight
- 174.2 g/mol
- Wire Color
- White
Description
Amino Acids, Concentration Not Applicable, CAS Number 74-79-3, Molecular Weight 174.2 g/mol, Chemical Formula C6H14N4O2, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 32 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.