Amino Acids
- Mfr # A50035-10000.0
- Zoro # G524783462
product price:Â
$
2,962.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
18 mo
Solubility Type
Water
Container Material
Plastic
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A50035-10000.0
- Zoro #
- G524783462
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Amino Acids
- Shelf Life
- 18 mo
- Solubility Type
- Water
- Container Material
- Plastic
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Crystalline Powder
- Container Type
- Bucket
- Volume
- 10 kg
- Chemical Properties
- Anhydrous
- Chemical Formula
- C4H8N2O3
- Calibration Certificate
- No
- Molecular Weight
- 132.1 g/mol
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Color
- White
- Storage Temperature
- Room Temperature
- Application
- Research or Further Manufacturing Use Only
- Product Type
- L-Asparagine
- Quantity
- 1
- CAS Number
- 70-47-3
- Wire Color
- White
Description
Amino Acids, Concentration Not Applicable, CAS Number 70-47-3, Molecular Weight 132.1 g/mol, Chemical Formula C4H8N2O3, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.