Amino Acids
- Mfr # A50060-100.0
- Zoro # G424785054
product price:Â
$
40.25
/ea
Key Features
CAS Number
56-84-8
Container Type
Bottle
Solubility Type
Water
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Volume
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A50060-100.0
- Zoro #
- G424785054
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Amino Acids
- CAS Number
- 56-84-8
- Container Type
- Bottle
- Solubility Type
- Water
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Volume
- 100 g
- Chemical Formula
- C4H7NO4
- Calibration Certificate
- No
- Shelf Life
- 15 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Application
- Research or Further Manufacturing Use Only
- Color
- White
- Chemical Properties
- BSE/TSE Free
- Form
- Powder
- Molecular Weight
- 133.1 g/mol
- pH Level
- 2.5 - 3.5
- Quantity
- 1
- Container Material
- Plastic
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature
- Room Temperature
- Product Type
- L-Aspartic Acid
- Wire Color
- White
Description
Amino Acids, Concentration Not Applicable, CAS Number 56-84-8, Molecular Weight 133.1 g/mol, Chemical Formula C4H7NO4, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 15 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.