Shop RPI
See all product information
Create Account
Amino Acids
Mfr # C81020-1000.0
Zoro # G124784616
product price:
$
447.99
/ea
Free Shipping & Returns
Key Features
CAS Number
7048-04-6
Quantity
1
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Container Material
Plastic
Application
Research or Further Manufacturing Use Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C81020-1000.0
- Zoro #
- G124784616
- UPC #
- -
- Country of Origin
- China
- Item
- Amino Acids
- CAS Number
- 7048-04-6
- Quantity
- 1
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Material
- Plastic
- Application
- Research or Further Manufacturing Use Only
- Product Type
- L-Cysteine Hydrochloride Monohydrate
- Calibration Certificate
- No
- Container Type
- Can
- Shelf Life
- 24 mo
- Storage Temperature
- Room Temperature
- Form
- Crystalline Powder
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Molecular Weight
- 175.6 g/mol
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C3H7NO2S ¿ HCl ¿ H2O
- Chemical Properties
- Monohydrate
- Volume
- 1 kg
- Color
- White
Description
Amino Acids, Concentration Not Applicable, CAS Number 7048-04-6, Molecular Weight 175.6 g/mol, Chemical Formula C3H7NO2S ¿ HCl ¿ H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910