Shop RPI
See all product information
Create Account
Amino Acids
Mfr # G36050-100.0
Zoro # G224790661
product price:Â
$
24.99
/ea
Key Features
Container Type
Bottle
Volume
100 g
Molecular Weight
75.1 g/mol
Calibration Certificate
No
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G36050-100.0
- Zoro #
- G224790661
- UPC #
- -
- Country of Origin
- United States
- Item
- Amino Acids
- Container Type
- Bottle
- Volume
- 100 g
- Molecular Weight
- 75.1 g/mol
- Calibration Certificate
- No
- Container Material
- Plastic
- Chemical Properties
- Base Free, BSE/TSE Free
- Application
- Research or Further Manufacturing Use Only
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Product Type
- Glycine
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shelf Life
- 36 mo
- Color
- White
- Form
- Crystal
- Storage Temperature
- Room Temperature
- Quantity
- 1
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 56-40-6
- Chemical Formula
- C2H5NO2
Description
Amino Acids, Concentration Not Applicable, CAS Number 56-40-6, Molecular Weight 75.1 g/mol, Chemical Formula C2H5NO2, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.