Shop RPI
See all product information
Create Account
Amino Acids
- Mfr # G36050-2500.0
- Zoro # G624783102
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
36 mo
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Quantity
1
Volume
2.5 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G36050-2500.0
- Zoro #
- G624783102
- UPC #
- -
- Country of Origin
- United States
- Item
- Amino Acids
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 36 mo
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Quantity
- 1
- Volume
- 2.5 kg
- Form
- Crystal
- Application
- Research or Further Manufacturing Use Only
- Chemical Properties
- Base Free, BSE/TSE Free
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Product Type
- Glycine
- Calibration Certificate
- No
- Color
- White
- Container Material
- Plastic
- CAS Number
- 56-40-6
- Container Type
- Bucket
- Storage Temperature
- Room Temperature
- Molecular Weight
- 75.1 g/mol
- Chemical Formula
- C2H5NO2
Description
Amino Acids, Concentration Not Applicable, CAS Number 56-40-6, Molecular Weight 75.1 g/mol, Chemical Formula C2H5NO2, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.