Shop RPI
See all product information
Create Account
Amino Acids
- Mfr # I67200-100.0
- Zoro # G924783420
product price:Â
$
541.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Color
White
Container Type
Can
Chemical Formula
C6H13NO2
Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I67200-100.0
- Zoro #
- G924783420
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Amino Acids
- Shelf Life
- 24 mo
- Color
- White
- Container Type
- Can
- Chemical Formula
- C6H13NO2
- Quantity
- 1
- Storage Temperature
- Room Temperature
- Calibration Certificate
- No
- CAS Number
- 443-79-8
- Volume
- 100 g
- Shipping Restrictions
- Chemical Not Regulated For Transport
- pH Level
- 5.5 - 7.0
- Container Material
- Plastic
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Molecular Weight
- 131.17 g/mol
- Application
- Research or Further Manufacturing Use Only
- Product Type
- DL-Isoleucine
Description
Amino Acids, Concentration Not Applicable, CAS Number 443-79-8, Molecular Weight 131.17 g/mol, Chemical Formula C6H13NO2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.