Shop RPI
See all product information
Create Account
Amino Acids
- Mfr # P22600-250.0
- Zoro # G124786627
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
CAS Number
95-54-5
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
o-Phenylenediamine
Application
Research or Further Manufacturing Use Only
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P22600-250.0
- Zoro #
- G124786627
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Amino Acids
- CAS Number
- 95-54-5
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Product Type
- o-Phenylenediamine
- Application
- Research or Further Manufacturing Use Only
- Container Material
- Plastic
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature - Maximum
- 8 Degrees C
- Chemical Formula
- C6H8N2
- Container Type
- Can
- Molecular Weight
- 108.14 g/mol
- Shelf Life
- 60 mo
- Storage Temperature - Minimum
- 2 Degrees C
- Quantity
- 1
- Volume
- 250 g
- Calibration Certificate
- No
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Description
Amino Acids, Concentration Not Applicable, CAS Number 95-54-5, Molecular Weight 108.14 g/mol, Chemical Formula C6H8N2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
WARNING:
This product can expose you to chemicals including o-Phenylenediamine,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.