Zoro Homepage

Ammonium Acetate, 10Kg

  • Mfr # A20600-10000.0

  • Zoro # G203561022


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C2H7NO2
Shelf Life
18 mo
CAS Number
631-61-8
Product Type
Ammonium Acetate
Molecular Weight
77.08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20600-10000.0
Zoro #
G203561022
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 kg

Details

Item
Ammonium Acetate
Chemical Formula
C2H7NO2
Shelf Life
18 mo
CAS Number
631-61-8
Product Type
Ammonium Acetate
Molecular Weight
77.08
Application
Chromatography, Molecular Biology
Chemical Grade
ACS
Features
Research or further manufacturing use only, not for food or drug use.
Form
Powder
Special Information
BSE/TSE Free
Storage Temperature - Minimum
2 Degrees C
Solubility Type
Water
Quantity
10
Sulfate Concentration
0 %
REMOVE - Previous PI Node
A
Storage Temperature
2 to 8 Degrees C
Volume
10 kg
Storage Temperature - Maximum
8 Degrees C

Description

Ammonium Acetate, CAS Number 631-61-8, Molecular Weight 77.08, Chemical Formula C2H7NO2, Chemical Grade ACS, Chemical Container Size 10 kg, Chemical Family Type Acid, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.