Zoro Homepage

Ammonium Acetate, 500 G

  • Mfr # A20600-500.0

  • Zoro # G504967653


product price: $42.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20600-500.0
Zoro #
G504967653
UPC #
-
Country of Origin
India

Description

Widely used reagent in molecular biology and chromatography.
CAS Number: 631-61-8
Molecular Weight: 77.08
Chemical Formula: C2H7NO2
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White crystalline hygroscopic powder
Assay: 97.0 %
Chloride (Cl): 0.0005 %
Heavy Metals (as Pb): 0.0005 %
Insoluble Matter: 0.005 %
Iron (Fe): 0.0005 %
Nitrate: 0.001 %
pH, 5% solution in H2O @25 oC: 6.7 - 7.3
Residue after Ignition: 0.01 %
Sulfate: 0.001 %
Shipping Weight: 2.4101 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.