Zoro Homepage

Ammonium Acetate, 5Kg

  • Mfr # A20600-5000.0

  • Zoro # G303560710


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
5 kg
Shelf Life
18 mo
Molecular Weight
77.08
Product Type
Ammonium Acetate
CAS Number
631-61-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20600-5000.0
Zoro #
G303560710
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 kg

Details

Item
Ammonium Acetate
Shelf Life
18 mo
Molecular Weight
77.08
Product Type
Ammonium Acetate
CAS Number
631-61-8
Chemical Formula
C2H7NO2
Special Information
BSE/TSE Free
Concentration
20 % w/v
Form
Powder
Application
Chromatography, Molecular Biology
Chemical Grade
ACS
Features
Research or further manufacturing use only, not for food or drug use.
REMOVE - Previous PI Node
A
Quantity
5
Storage Temperature - Maximum
8 Degrees C
Volume
5 kg
Storage Temperature
2 to 8 Degrees C
Storage Temperature - Minimum
2 Degrees C
Solubility Type
Water
Sulfate Concentration
0 %

Description

Ammonium Acetate, Concentration 20 Percent w/v, CAS Number 631-61-8, Molecular Weight 77.08, Chemical Formula C2H7NO2, Chemical Grade ACS, Chemical Container Size 5 kg, Chemical Family Type Acid, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.