Zoro Homepage

Ammonium Chloride, 1 KG

  • Mfr # A20424-1000.0

  • Zoro # G004967672


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Width
4.88 in
Length
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20424-1000.0
Zoro #
G004967672
UPC #
-
Country of Origin
India

Dimensions

Width
4.88 in
Length
4.88 in

Description

Ammonium chloride, an inorganic compound, is a white crystalline salt, highly soluble in water.
CAS Number: 12125-02-9
Molecular Weight: 53.49
Chemical Formula: NH4Cl
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White granular powder
Assay: 99.5 %
Calcium (Ca): 0.001 %
Heavy Metals (as Pb): 0.0005 %
Insoluble Matter: 0.005 %
Iron (Fe): 0.0002 %
Magnesium (Mg): 0.005 %
pH, 5% solution in H2O @25 oC: 4.5 - 5.5
Phosphate: 0.0002 %
Residue after Ignition: 0.01 %
Solubility: Clear, complete and colorless solution
Sulfate: 0.002 %
Production Method: Chemical Synthesis
Grade: ACS
Country of Origin: Report
Shipping Weight: 2.42 lbs
Shipping Dimensions: 4.88 x 7.25 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.