Zoro Homepage

Ammonium Chloride 1M Solution, 50 ml

  • Mfr # A20800-50.0

  • Zoro # G204967687


product price: $88.75
/ea
Free Shipping & Returns

Key Features

Length
3.38 in
Width
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20800-50.0
Zoro #
G204967687
UPC #
-
Country of Origin
United States

Dimensions

Length
3.38 in
Width
3.38 in

Description

CAS Number: 12125-02-9
Molecular Weight: 53.49
Chemical Formula: NH4Cl
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear, colourless solution
Concentration: 1M
Shipping Weight: 0.25 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.