
Ammonium Persulfate 150mg Tablets APS, 100 Tablets
Mfr # A22000-100T
Zoro # G516554797
product price: $373.99
/ea
Free Shipping & Returns
Key Features
Type
Biochemical Reagents
For Use With
Research or further manufacturing use only, not for food or drug use.
Molecular Weight
228.2 g/mol
CAS Number
7727-54-0
Chemical Family Type
Aps Tablets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A22000-100T
Zoro #
G516554797
UPC #
-
Country of Origin
Unknown
Dimensions
Container Size
150 MG
Details
Type
Biochemical Reagents
For Use With
Research or further manufacturing use only, not for food or drug use.
Molecular Weight
228.2 g/mol
CAS Number
7727-54-0
Item
Ammonium Persulfate 150mg Tablets [APS], 100 Tablets
Chemical Family Type
Aps Tablets
Description
Used as a catalyst for acrylamide gel polymerization.Common Name: APS TabletsCAS Number: 7727-54-0Molecular Weight: 228.2Chemical Formula: H8N2O8S2Solubility: WaterStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: White tablet Polymerization: 30 Minutes Solubility 10% solution in H2O: Pass Shipping Weight: 0.31 lbsShipping Dimensions: 3.75 x 3.50 x 3.50Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.