Zoro Homepage

Ammonium Sulfate, 1kg

  • Mfr # A20510-1000.0

  • Zoro # G003560119


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Product Type
Ammonium Sulfate
Molecular Weight
132.2
Chemical Formula
H8N2O4S
Purity
95 %
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20510-1000.0
Zoro #
G003560119
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 kg

Details

Item
Ammonium Sulfate
Product Type
Ammonium Sulfate
Molecular Weight
132.2
Chemical Formula
H8N2O4S
Purity
95 %
Shelf Life
18 mo
Form
Powder
Storage Temp.
Room Temperature
CAS Number
7783-20-2
Solubility
Water
Special Information
BSE/TSE Free
Application
Crystallographic Analysis of Nucleic Acids and Proteins
Features
Useful for Precipitation or Fractionation of Proteins or for Purification of Antibodies
Chemical Grade
Lab
Volume
1 kg
Storage Temperature
Room Temperature
Solubility Type
Water
REMOVE - Previous PI Node
Molecular Biology Reagents

Description

Ammonium Sulfate, CAS Number 7783-20-2, Molecular Weight 132.2, Chemical Formula H8N2O4S, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.