Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonium Sulfate, 5kg

  • Mfr # A20510-5000.0

  • Zoro # G303559707


product price: $173.66
/ea
Free Shipping & Returns

Key Features

Solubility
Water
Shelf Life
18 mo
Container Size
5 kg
Form
Powder
CAS Number
7783-20-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20510-5000.0
Zoro #
G303559707
UPC #
-
Country of Origin
China

Dimensions

Container Size
5 kg

Details

Item
Ammonium Sulfate
Solubility
Water
Shelf Life
18 mo
Form
Powder
CAS Number
7783-20-2
Chemical Formula
H8N2O4S
Storage Temp.
Room Temperature
Purity
95 %
Product Type
Ammonium Sulfate
Molecular Weight
132.2
Chemical Grade
Lab
Special Information
BSE/TSE Free
Features
Useful for Precipitation or Fractionation of Proteins or for Purification of Antibodies
Application
Crystallographic Analysis of Nucleic Acids and Proteins
REMOVE - Previous PI Node
Molecular Biology Reagents
Storage Temperature
Room Temperature
Volume
5 kg
Solubility Type
Water

Description

Ammonium Sulfate, CAS Number 7783-20-2, Molecular Weight 132.2, Chemical Formula H8N2O4S, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.