Zoro Homepage

Amoxicillin, Trihydrate, 10g

  • Mfr # A40020-10.0

  • Zoro # G103560866


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Solubility
Water
Storage Temp.
2 Degrees to 8 Degrees C
Product Type
Amoxicillin Trihydrate
Purity
99 %
Molecular Weight
419.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A40020-10.0
Zoro #
G103560866
UPC #
-
Country of Origin
China

Dimensions

Container Size
10 g

Details

Item
Amoxicillin Trihydrate
Solubility
Water
Storage Temp.
2 Degrees to 8 Degrees C
Product Type
Amoxicillin Trihydrate
Purity
99 %
Molecular Weight
419.5
CAS Number
61336-70-7
Shelf Life
18 mo
Form
Powder
Chemical Formula
C22H43N5O13;2H2SO4
Chemical Grade
USP
Features
Culture bacteria or to treat bacterial infections in cell cultures
Special Information
Sterile
Storage Temperature - Minimum
2 Degrees C
Solubility Type
Water
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Storage Temperature - Maximum
8 Degrees C
Storage Temperature
2 Degrees to 8 Degrees C
Volume
10 g

Description

Amoxicillin Trihydrate, CAS Number 61336-70-7, Molecular Weight 419.5, Chemical Formula C22H43N5O13;2H2SO4, Chemical Grade USP, Shelf Life 18 mo, Special Information Sterile

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.