Amoxicillin, Trihydrate, 25g
Mfr # A40020-25.0
Zoro # G503560770
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
CAS Number
61336-70-7
Chemical Formula
C22H43N5O13 2H2SO4
Purity
99 %
Product Type
Amoxicillin, Trihydrate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A40020-25.0
Zoro #
G503560770
UPC #
-
Country of Origin
China
Dimensions
Container Size
25 g
Details
Item
Amoxicillin,Trihydrate
Form
Powder
CAS Number
61336-70-7
Chemical Formula
C22H43N5O13 2H2SO4
Purity
99 %
Product Type
Amoxicillin, Trihydrate
Molecular Weight
419.5
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
Solubility
Water
Chemical Grade
Anhydrous
Volume
25 g
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Storage Temperature
2 Degrees to 8 Degrees C
Description
Amoxicillin,Trihydrate, CAS Number 61336-70-7, Molecular Weight 419.5, Chemical Formula C22H43N5O13 2H2SO4, Chemical Grade Anhydrous, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.