Zoro Homepage

Amoxicillin, Trihydrate, 50g

  • Mfr # A40020-50.0

  • Zoro # G703560402


product price: $311.99
/ea
Free Shipping & Returns

Key Features

CAS Number
61336-70-7
Chemical Formula
C16H19N3O5S 3H2O
Container Size
50 g
Molecular Weight
419.5
Purity
99 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A40020-50.0
Zoro #
G703560402
UPC #
-
Country of Origin
China

Dimensions

Container Size
50 g

Details

Item
Amoxicillin,Trihydrate
CAS Number
61336-70-7
Chemical Formula
C16H19N3O5S 3H2O
Molecular Weight
419.5
Purity
99 %
Product Type
Amoxicillin, Trihydrate
Storage Temp.
2 Degrees to 8 Degrees C
Solubility
Water
Form
Powder
Shelf Life
18 mo
Chemical Grade
Anhydrous
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Volume
50 g
Storage Temperature
2 Degrees to 8 Degrees C

Description

Amoxicillin,Trihydrate, CAS Number 61336-70-7, Molecular Weight 419.5, Chemical Formula C16H19N3O5S 3H2O, Chemical Grade Anhydrous, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.