
AMP, 10 G
Mfr # A11240-10.0
Zoro # G804967537
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Width
3.38 in
Length
3.38 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A11240-10.0
Zoro #
G804967537
UPC #
-
Country of Origin
Japan
Dimensions
Width
3.38 in
Length
3.38 in
Description
Common Name: Adenosine-5-Monophosphate, Free Acid
CAS Number: 18422-05-4
Molecular Weight: 365.24
Chemical Formula: C10H14N5O7P €¢ H2O
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Solid
Purity: 95.0 %
AMP Contents: Report %
Melamine Free: Melamine Free
Molar Absorptivity (@260nm - pH 7.5): 14.9 - 15.9 X103L/mole/cm
Ratio @ pH 7.5 A250/A260: 0.75 - 0.81
Ratio @ pH 7.5 A280/A260: 0.14 - 0.16
Water Content: 8.0 %
Shipping Weight: 0.31 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.
CAS Number: 18422-05-4
Molecular Weight: 365.24
Chemical Formula: C10H14N5O7P €¢ H2O
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Solid
Purity: 95.0 %
AMP Contents: Report %
Melamine Free: Melamine Free
Molar Absorptivity (@260nm - pH 7.5): 14.9 - 15.9 X103L/mole/cm
Ratio @ pH 7.5 A250/A260: 0.75 - 0.81
Ratio @ pH 7.5 A280/A260: 0.14 - 0.16
Water Content: 8.0 %
Shipping Weight: 0.31 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.