Zoro Homepage

AMP (Adenosine-5-monophosphate), 5g

  • Mfr # A11240-5.0

  • Zoro # G803560135


product price: $66.19
/ea

Key Features

Chemical Formula
C10H14N5O7P, H2O
CAS Number
18422-05-4
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
Form
Powder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A11240-5.0
Zoro #
G803560135
UPC #
-
Country of Origin
Japan

Dimensions

Container Size
5 g

Details

Item
AMP (Adenosine-5-monophosphate)
Chemical Formula
C10H14N5O7P, H2O
CAS Number
18422-05-4
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
Form
Powder
Molecular Weight
365.24
Purity
Greater Than 95%
Solubility
Water

Description

AMP (Adenosine-5-monophosphate), CAS Number 18422-05-4, Purity Greater Than 95 Percent, Container Size 5 g, Form Powder, Molecular Weight 365.24, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C10H14N5O7P, H2O, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.