Zoro Homepage

AMP Adenosine-5-Monophosphate, Free Acid, 1 Gram

  • Mfr # A11240-1.0

  • Zoro # G416560423


product price: $22.95
/ea

Key Features

Molecular Weight
365.24 g/mol
Size
1 G
Material
Adenosine-5-Monophosphate, Free Acid
CAS Number
18422-05-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A11240-1.0
Zoro #
G416560423
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1 G

Details

Molecular Weight
365.24 g/mol
Material
Adenosine-5-Monophosphate, Free Acid
Item
AMP [Adenosine-5-Monophosphate, Free Acid], 1 Gram
CAS Number
18422-05-4

Description

Common Name: Adenosine-5-Monophosphate, Free AcidCAS Number: 18422-05-4Molecular Weight: 365.24Chemical Formula: C10H14N5O7P H2OSolubility: WaterStorage Temperature: 2-8CStorage Conditions: RefrigeratorAppearance: Solid Purity: 95.0 %AMP Contents: Report %Molar Absorptivity @260nm - pH 7.5: 14.9 - 15.9 X103L/mole/cmRatio @ pH 7.5 A250/A260: 0.75 - 0.81 Ratio @ pH 7.5 A280/A260: 0.14 - 0.16 Residual Ethanol: 50 ppmWater Content: 8.0 %Heavy Metals: 10 ppmBSE/TSE Free: BSE/TSE Free Melamine Free: Melamine Free Shipping Weight: 0.0399 lbsShipping Dimensions: 1.25 x 1.75 x 1.25Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.