Zoro Homepage

Amphotericin B, 100g

  • Mfr # A40030-100.0

  • Zoro # G403560474


product price: $9,900.99
/ea
Free Shipping & Returns

Key Features

Solubility
DMSO
CAS Number
1397-89-3
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
Purity
99 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A40030-100.0
Zoro #
G403560474
UPC #
-
Country of Origin
India

Dimensions

Container Size
100 g

Details

Item
Amphotericin B
Solubility
DMSO
CAS Number
1397-89-3
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
Purity
99 %
Form
Powder
Product Type
Amphotericin B
Chemical Formula
C47H73NO17
Molecular Weight
924.1
Chemical Grade
USP
Features
Research or further manufacturing use only, not for food or drug use.
Special Information
BSE/TSE Free
Storage Temperature
-20 Degrees C
Volume
100 g
Solubility Type
DMSO
Storage Temperature - Minimum
-20 Degrees C
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics

Description

Amphotericin B, CAS Number 1397-89-3, Molecular Weight 924.1, Chemical Formula C47H73NO17, Chemical Grade USP, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.