Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amphotericin B, 100mg

  • Mfr # A40030-0.1

  • Zoro # G003560164


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Product Type
Amphotericin B
Chemical Formula
C47H73NO17
Purity
99 %
Molecular Weight
924.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A40030-0.1
Zoro #
G003560164
UPC #
-
Country of Origin
India

Dimensions

Container Size
100 mg

Details

Item
Amphotericin B
Shelf Life
18 mo
Product Type
Amphotericin B
Chemical Formula
C47H73NO17
Purity
99 %
Molecular Weight
924.1
Solubility
DMSO
CAS Number
1397-89-3
Storage Temp.
2 Degrees to 8 Degrees C
Form
Powder
Volume
100 mg
Storage Temperature
2 Degrees to 8 Degrees C
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics

Description

Amphotericin B, CAS Number 1397-89-3, Molecular Weight 924.1, Chemical Formula C47H73NO17, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.