Amphotericin B, 5g
Mfr # A40030-5.0
Zoro # G203560483
product price: $742.99
/ea
Free Shipping & Returns
Key Features
Purity
99 %
Storage Temp.
2 Degrees to 8 Degrees C
Container Size
5 g
Chemical Formula
C47H73NO17
Product Type
Amphotericin B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A40030-5.0
Zoro #
G203560483
UPC #
-
Country of Origin
India
Dimensions
Container Size
5 g
Details
Item
Amphotericin B
Purity
99 %
Storage Temp.
2 Degrees to 8 Degrees C
Chemical Formula
C47H73NO17
Product Type
Amphotericin B
Molecular Weight
924.1
Shelf Life
18 mo
Form
Powder
Solubility
DMSO
CAS Number
1397-89-3
Storage Temperature
2 Degrees to 8 Degrees C
Volume
5 g
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Description
Amphotericin B, CAS Number 1397-89-3, Molecular Weight 924.1, Chemical Formula C47H73NO17, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.