Zoro Homepage

Ampicillin, Sodium Salt, 25g

  • Mfr # A40040-25.0

  • Zoro # G703560815


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Container Size
25 g
Chemical Formula
C16H18N3O4SNa
Product Type
Ampicillin, Sodium Salt
CAS Number
69-52-3
Solubility
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A40040-25.0
Zoro #
G703560815
UPC #
-
Country of Origin
China

Dimensions

Container Size
25 g

Details

Item
Ampicillin, Sodium Salt
Chemical Formula
C16H18N3O4SNa
Product Type
Ampicillin, Sodium Salt
CAS Number
69-52-3
Solubility
Water
Molecular Weight
371.4
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
Form
Powder
Purity
99 %
Chemical Grade
Lab
Features
Selective agent in plasmid-based cloning experiments. It functions by inhibiting bacterial cell wall synthesis, leading to cell death.
Special Information
BSE/TSE Free
Application
Microbiology and Cell Culture
Storage Temperature
2 Degrees to 8 Degrees C
Solubility Type
Water
Storage Temperature - Maximum
8 Degrees C
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Volume
25 g
Storage Temperature - Minimum
2 Degrees C

Description

Ampicillin, Sodium Salt, CAS Number 69-52-3, Molecular Weight 371.4, Chemical Formula C16H18N3O4SNa, Chemical Grade Lab, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.