Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ampicillin, Sodium Salt, 5g

  • Mfr # A40040-5.0

  • Zoro # G503560336


product price: $57.49
/ea

Key Features

Chemical Formula
C16H18N3NaO4S
Solubility
Water
Shelf Life
18 mo
Product Type
Ampicillin, Sodium Salt
CAS Number
69-52-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A40040-5.0
Zoro #
G503560336
UPC #
-
Country of Origin
China

Dimensions

Container Size
5 g

Details

Item
Ampicillin,Sodium Salt
Chemical Formula
C16H18N3NaO4S
Solubility
Water
Shelf Life
18 mo
Product Type
Ampicillin, Sodium Salt
CAS Number
69-52-3
Storage Temp.
2 Degrees to 8 Degrees C
Purity
99 %
Molecular Weight
371.4
Form
Powder
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Volume
5 g
Storage Temperature
2 Degrees to 8 Degrees C

Description

Ampicillin,Sodium Salt, CAS Number 69-52-3, Molecular Weight 371.4, Chemical Formula C16H18N3NaO4S, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.