Zoro Homepage

AMPSO 3-1, 1-Dimethyl-2-hydroxyethylamino-2-hydroxypropanesulfonic acid, 25 Grams

  • Mfr # A20520-25.0

  • Zoro # G516554810


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Molecular Weight
227.3 g/mol
Color
White
CAS Number
68399-79-1
Material
3-(1,1-Dimethyl-2 Hydroxyethyl) Amino-2-Hydroxypropanesulfonic Acid
Size
25 G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20520-25.0
Zoro #
G516554810
UPC #
-
Country of Origin
Unknown

Dimensions

Size
25 G

Details

Molecular Weight
227.3 g/mol
Color
White
CAS Number
68399-79-1
Material
3-(1,1-Dimethyl-2 Hydroxyethyl) Amino-2-Hydroxypropanesulfonic Acid
Item
AMPSO [3-((1,1-Dimethyl-2-hydroxyethyl)amino)-2-hydroxypropanesulfonic acid], 25 Grams

Description

pKa 25°C: 9.0 The working pH range in aqueous solution is 8.3 - 9.7Common Name: 3-1,1-Dimethyl-2 hydroxyethyl amino-2-hydroxypropanesulfonic acidCAS Number: 68399-79-1Molecular Weight: 227.3Chemical Formula: C7H17NO5SSolubility: WaterStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: White powder Identification: Pass Test Loss on Drying: 1.0 %Purity: 98.0 %Shipping Weight: 0.22 lbsShipping Dimensions: 1.63 x 3.00 x 1.63Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.