Zoro Homepage

Anisomycin Streptomyces Griseolus, 100mg

  • Mfr # A50100-0.1

  • Zoro # G403560238


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Molecular Weight
265.3
Purity
99 %
Product Type
Anisomycin Streptomyces Griseolus
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A50100-0.1
Zoro #
G403560238
UPC #
-
Country of Origin
China

Dimensions

Container Size
100 mg

Details

Item
Anisomycin Streptomyces Griseolus
Form
Powder
Molecular Weight
265.3
Purity
99 %
Product Type
Anisomycin Streptomyces Griseolus
Shelf Life
18 mo
CAS Number
22862-76-6
Chemical Formula
C14H19NO4
Solubility
Ethanol
Storage Temp.
2 Degrees to 8 Degrees C
Volume
100 mg
Storage Temperature
2 Degrees to 8 Degrees C
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics

Description

Anisomycin Streptomyces Griseolus, CAS Number 22862-76-6, Molecular Weight 265.3, Chemical Formula C14H19NO4, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.