Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antipain, 25 MG

  • Mfr # A20560-0.025

  • Zoro # G904967611


product price: $318.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20560-0.025
Zoro #
G904967611
UPC #
-
Country of Origin
Germany

Description

Reversible cysteine and serine protease inhibitor of cathepsins A and B, papain and trypsin.Working concentration: 1-100uM.
CAS Number: 37682-72-7
Molecular Weight: 677.6
Chemical Formula: C27H44N10O6 €¢ 2HCl
Solubility: Water, Methanol, or DMSO
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White powder
Solubility (0.01%, Water): Pass
1-H NMR: Conform to Structure
Purity (HPLC): 97.0 %
Element Analysis (C): 47.86 (Theoretical) %
Element Analysis (H): 6.84 (Theoretical) %
Element Analysis (N): 20.67 (Theoretical) %
Element Analysis (Cl): 10.46 (Theoretical) %
Specific optical rotation [a]20D (c=1.0, H2O): Report
Biochemical Activity: Report KU/mg
Country of Origin: Report
Shipping Weight: 0.06 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.