Zoro Homepage

Apramycin Sulfate (Nebramycin II), 10g

  • Mfr # A50020-10.0

  • Zoro # G603560779


product price: $318.99
/ea
Free Shipping & Returns

Key Features

CAS Number
65710-07-8
Product Type
Apramycin Sulfate (Nebramycin II)
Solubility
Water
Purity
99 %
Storage Temp.
2 Degrees to 8 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A50020-10.0
Zoro #
G603560779
UPC #
-
Country of Origin
China

Dimensions

Container Size
10 g

Details

Item
Apramycin Sulfate (Nebramycin II)
CAS Number
65710-07-8
Product Type
Apramycin Sulfate (Nebramycin II)
Solubility
Water
Purity
99 %
Storage Temp.
2 Degrees to 8 Degrees C
Molecular Weight
637.6
Chemical Formula
C16H19N3O5S 3H2O
Shelf Life
18 mo
Form
Powder
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Volume
10 g
Storage Temperature
2 Degrees to 8 Degrees C

Description

Apramycin Sulfate (Nebramycin II), CAS Number 65710-07-8, Molecular Weight 637.6, Chemical Formula C16H19N3O5S 3H2O, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.