Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aprotinin, 1 MG

  • Mfr # A20550-0.001

  • Zoro # G204967663


product price: $21.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A20550-0.001
Zoro #
G204967663
UPC #
-
Country of Origin
New Zealand

Description

Competitive serine protease inhibitor which forms stable complexes with and blocks the active sites of enzymes. The binding is reversible, and most aprotinin-protease complexes dissociate at a pH>10 or 4500 KIU/mg
CAS Number: 9087-70-1
Molecular Weight: 6511.4
Chemical Formula: C284H432N84O79S7
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White to off white crystalline solid
Activity: 5000 - 7125 KIU/mg
Ash: 5.0 %
Endotoxin: 10.0 EU/mg
Moisture: 6.0 %
Mycoplasmin: Negative
pH: Report
Protein: 80.0 %
Purity (gel filtration): 95 - 100 %
Sodium: 50.0 mg/g
Solubility (1.0% solution in H2O): Clear, colorless solution
Virus Test (BVD-IBR-P13): Negative
Shipping Weight: 2.06 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.