
Aprotinin, 25 MG
Mfr # A20550-0.025
Zoro # G704967644
product price: $306.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A20550-0.025
Zoro #
G704967644
UPC #
-
Country of Origin
New Zealand
Description
Competitive serine protease inhibitor which forms stable complexes with and blocks the active sites of enzymes. The binding is reversible, and most aprotinin-protease complexes dissociate at a pH>10 or 4500 KIU/mg
CAS Number: 9087-70-1
Molecular Weight: 6511.4
Chemical Formula: C284H432N84O79S7
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White to off white crystalline solid
Activity: 5000 - 7125 KIU/mg
Ash: 5.0 %
Endotoxin: 10.0 EU/mg
Moisture: 6.0 %
Mycoplasmin: Negative
pH: Report
Protein: 80.0 %
Purity (gel filtration): 95 - 100 %
Sodium: 50.0 mg/g
Solubility (1.0% solution in H2O): Clear, colorless solution
Virus Test (BVD-IBR-P13): Negative
Shipping Weight: 0.03 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
CAS Number: 9087-70-1
Molecular Weight: 6511.4
Chemical Formula: C284H432N84O79S7
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White to off white crystalline solid
Activity: 5000 - 7125 KIU/mg
Ash: 5.0 %
Endotoxin: 10.0 EU/mg
Moisture: 6.0 %
Mycoplasmin: Negative
pH: Report
Protein: 80.0 %
Purity (gel filtration): 95 - 100 %
Sodium: 50.0 mg/g
Solubility (1.0% solution in H2O): Clear, colorless solution
Virus Test (BVD-IBR-P13): Negative
Shipping Weight: 0.03 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.