Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aprotinin, Bovine Lung, 10mg

  • Mfr # A20550-0.01

  • Zoro # G303560338


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Solubility
Water
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
Container Size
10 mg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20550-0.01
Zoro #
G303560338
UPC #
-
Country of Origin
China

Dimensions

Container Size
10 mg

Details

Item
Aprotinin, Bovine Lung
Form
Powder
Solubility
Water
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
Container Material
Plastic

Description

Aprotinin, Bovine Lung, Container Size 10 mg, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.