
Aprotinin Solution 10,000 KIU/mL, 10 ML
Mfr # A20575-10.0
Zoro # G204967649
product price: $246.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A20575-10.0
Zoro #
G204967649
UPC #
-
Country of Origin
New Zealand
Description
Aprotinin is a competitive serine protease inhibitor that inhibits trypsin, chymotrypsin, kallikrein, and plasmin. Material is provided as a solution containing 10,000 KIU/mL of aprotinin.
Common Name: Aprotinin from Boving Lung
CAS Number: 9087-70-1
Chemical Formula: C284H432N84O79S7
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Clear, Colorless Solution
Activity: =~ 10,000 KIU/ml
Benzyl Alcohol: =~ 9 mg/ml
Identification: Pass Test
Lambda Max: 274 - 280 nm
pH: 5.0 - 6.4
Sodium Chloride (NaCl): =~ 9 mg/ml
Shipping Weight: 1 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.
Common Name: Aprotinin from Boving Lung
CAS Number: 9087-70-1
Chemical Formula: C284H432N84O79S7
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Clear, Colorless Solution
Activity: =~ 10,000 KIU/ml
Benzyl Alcohol: =~ 9 mg/ml
Identification: Pass Test
Lambda Max: 274 - 280 nm
pH: 5.0 - 6.4
Sodium Chloride (NaCl): =~ 9 mg/ml
Shipping Weight: 1 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.