Zoro Homepage

Aprotinin Solution 10,000 KIU/mL, 40 ML

  • Mfr # A20575-40.0

  • Zoro # G804967582


product price: $790.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20575-40.0
Zoro #
G804967582
UPC #
-
Country of Origin
New Zealand

Description

Aprotinin is a competitive serine protease inhibitor that inhibits trypsin, chymotrypsin, kallikrein, and plasmin. Material is provided as a solution containing 10,000 KIU/mL of aprotinin.
Common Name: Aprotinin from Boving Lung
CAS Number: 9087-70-1
Chemical Formula: C284H432N84O79S7
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Clear, Colorless Solution
Activity: =~ 10,000 KIU/ml
Benzyl Alcohol: =~ 9 mg/ml
Identification: Pass Test
Lambda Max: 274 - 280 nm
pH: 5.0 - 6.4
Sodium Chloride (NaCl): =~ 9 mg/ml
Shipping Weight: 1 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.