Zoro Homepage

ATP, 1g, Powder

  • Mfr # A30030-1.0

  • Zoro # G503559736


product price: $46.49
/ea

Key Features

Solubility
Water
Shelf Life
18 mo
Container Material
Plastic
Form
Powder
Storage Temp.
-20 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30030-1.0
Zoro #
G503559736
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 g

Details

Item
ATP (Adenosine-5-triphosphate, Disodium Salt Trihydrate)
Solubility
Water
Shelf Life
18 mo
Container Material
Plastic
Form
Powder
Storage Temp.
-20 Degrees C

Description

ATP (Adenosine-5-triphosphate, Disodium Salt Trihydrate), Container Size 1 g, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. -20 Degrees C, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.