Augmentin, 25g
Mfr # A40010-25.0
Zoro # G403560931
product price: $1,071.99
/ea
Free Shipping & Returns
Key Features
Product Type
Augmentin
Purity
99 %
Container Size
25 g
Storage Temp.
2 Degrees to 8 Degrees C
Form
Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A40010-25.0
Zoro #
G403560931
UPC #
-
Country of Origin
China
Dimensions
Container Size
25 g
Details
Item
Augmentin
Product Type
Augmentin
Purity
99 %
Storage Temp.
2 Degrees to 8 Degrees C
Form
Powder
Solubility
Water
Shelf Life
18 mo
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Storage Temperature
2 Degrees to 8 Degrees C
Volume
25 g
Description
Augmentin, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.