Zoro Homepage

Azure B, 25 G

  • Mfr # A70050-25.0

  • Zoro # G904967543


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Length
1.63 in
Width
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A70050-25.0
Zoro #
G904967543
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
1.63 in
Width
1.63 in

Description

Common Name: Azure I
CAS Number: 531-55-5
Molecular Weight: 305.83
Chemical Formula: C15H16ClN3S
Solubility: 0.1% (Distilled Water)
Solubility at 0.1% (Distilled Water): Clear Blue Solution
Wavelength of Maximum Absorption ( max) in Distilled Water: 645.0 - 650.0 nm
Specific Absorption (E 1%/1cm) at max: 1250
Loss on Drying (110C): 8 %
Shipping Weight: 0.22 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.