Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B-Gentiobiose, 5 G

  • Mfr # G36200-5.0

  • Zoro # G904967666


product price: $1,567.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G36200-5.0
Zoro #
G904967666
UPC #
-
Country of Origin
China

Description

Common Name: Amygdalose
CAS Number: 554-91-6
Molecular Weight: 342.3
Chemical Formula: C12H22O11
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to off white crystalline powder
Identity (TLC): To match reference
Melting Point: 180 - 190 oC
Moisture (KF): 0.5 %
Purity (HPLC): 98 %
Purity (ß-anomer, H-NMR): 85 %
Solubility: Clear, almost colorless (100mg/ml)
Specific Rotation: +8.5 - +10.5
Shipping Weight: 0.1199 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.