
B-Naphthoxyacetic Acid, 100 Grams
Mfr # N42020-100.0
Zoro # G016554860
product price: $81.25
/ea
Free Shipping & Returns
Key Features
Chemical Family Type
B-Naphthoxyacetic Acid
Molecular Weight
202.21 g/mol
Container Size
100 G
For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Biochemical Reagents
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N42020-100.0
Zoro #
G016554860
UPC #
-
Country of Origin
Unknown
Dimensions
Container Size
100 G
Details
Chemical Family Type
B-Naphthoxyacetic Acid
Molecular Weight
202.21 g/mol
For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Biochemical Reagents
CAS Number
120-23-0
Item
B-Naphthoxyacetic Acid, 100 Grams
Description
CAS Number: 120-23-0Molecular Weight: 202.21Chemical Formula: C12H10O3Solubility: 1M NaOHStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: White crystals Assay: 98.0 %Loss on Drying: 0.50 %Melting Point: 155.0 - 157.0 oCResidue on Ignition: 0.50 %Shipping Weight: 0.3201 lbsShipping Dimensions: 3.50 x 3.75 x 3.50Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.