Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B-Naphthoxyacetic Acid, 25 Grams

  • Mfr # N42020-25.0

  • Zoro # G716554870


product price: $28.59
/ea

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Biochemical Reagents
Molecular Weight
202.21 g/mol
CAS Number
120-23-0
Container Size
25 G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N42020-25.0
Zoro #
G716554870
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
25 G

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Biochemical Reagents
Molecular Weight
202.21 g/mol
CAS Number
120-23-0
Chemical Family Type
B-Naphthoxyacetic Acid
Item
B-Naphthoxyacetic Acid, 25 Grams

Description

CAS Number: 120-23-0Molecular Weight: 202.21Chemical Formula: C12H10O3Solubility: 1M NaOHStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: White crystals Assay: 98.0 %Loss on Drying: 0.50 %Melting Point: 155.0 - 157.0 oCResidue on Ignition: 0.50 %Shipping Weight: 0.22 lbsShipping Dimensions: 1.63 x 3.00 x 1.63Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.